This item is Discontinued.

Weiss Compact Thermometer, 30 to 240 F TL5S2-240

Compact Thermometer, 30 to 240 F (Discontinued)

  • Mfr # TL5S2-240
  • Zoro # G9874092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL5S2-240
Zoro #
G9874092
UPC #
688472202040
Country of Origin
Unknown

Dimensions

Stem Dia.
0.500 in
Stem Length
2 in
Insertion Length
1 3/8 in
Connection Size
1/2 in NPT

Details

Item
Compact industrial Thermometer
Temp. Range (F)
30 Degrees to 240 Degrees F
Case Material
Valox
Includes
Thermowell
Scale Color
White with Black Markings
Fill
Non Toxic Blue Liquid
Scale Material
Aluminum
Window Material
Glass
Scale Divisions
2 Degrees
Case Color
Gray
Accuracy
+/-1%

Description

Compact industrial Thermometer

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.