FSAX1420 304SS Flat Head SLEEVE-TITE Sleeve Anchors 1/4in x 2in

  • Mfr # FSAX1420-wejit

  • Zoro # G711473121


product price:  $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSAX1420-wejit
Zoro #
G711473121
UPC #
-
Country of Origin
China

Description

Wej-it FSAX1420 304SS Stainless Steel Flat Head SLEEVE-TITE Sleeve Anchors 1/4in x 2in 100ctFeatures and Benefits: The SLEEVE-TITE sleeve anchor is a high-strength pre-assembled expansion anchor designed for anchORg into concrete, masonry, and brick. The Sleeve-TITE anchor has a 6-dimple expansion sleeve over a threaded stud bolt which provides superior performance in all conditions. These anchors are available in a number of head styles for a wide array of applications. Specifications: -Size: 1/4in x 2in-Count: 800-Material: Zinc Plated Carbon Steel-Pre-assembled nut and washer allows for immediate installation and eliminates the problem of missing components.-Anchor Size = Drill Bit Size-Can be used for solid and hollow concrete and masonry applications.-New 6-dimple expansion sleeve allows the anchor to grip imperfections in the base material.-One-piece sleeve design allows stress to be distributed over the entire contact area.- Applications: Shelving, Door Frames, Cable Trays, Window Frames, Sill Plates, and Railings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.