Pressure Gauge, 9/16 in NPT, Bottom Location

  • Mfr # 4001-9LV-GF/Q017

  • Zoro # G715289698


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
9/16 in
Process Connection Type
NPT
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-9LV-GF/Q017
Zoro #
G715289698
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
9/16 in
Case Diameter
3.87 in
Case Depth
1.97 in
Nominal Dial Diameter
4 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Material
Stainless Steel
Case Color
Metallic
Standards
ASME B40.1
Socket Material
Stainless Steel
Pointer Color
Black
Dial Color
White
Pressure Range Type
Vacuum
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Secondary Scale Units
bar
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi
Field Fillable
Yes
Primary Scale Pressure Measurement - Maximum
15,000 psi
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Accuracy Grade
ASME B40.1
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
15,000 psi
NEMA Enclosure Rating
No Enclosure
Pressure Gauge Type
Commercial Pressure Gauge
Compatible with Series
4000
Operating Temperature - Maximum
140 Degrees F
Pointer Material
Aluminum
Bezel Material
Stainless Steel
Non-Sparking
Yes
Removable Bezel
Yes
Scale Type
Single

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 9/16 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.