Zoro Homepage

Pressure Gauge Snubber, Brass

  • Mfr # WG42

  • Zoro # G515681777


product price: $8.25
/ea

Key Features

Material
Brass
Compatible Process Media
Oil, Water
Operating Temperature - Minimum
-20 Degrees C
Element Material
Brass
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG42
Zoro #
G515681777
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Connection Thread Size
1/4 in
Head Size
3/4 in
Connection Size
1/4 in

Details

Item
Pressure Gauge Snubber
Material
Brass
Compatible Process Media
Oil, Water
Operating Temperature - Minimum
-20 Degrees C
Element Material
Brass
Number of Pistons
0
Operating Pressure - Maximum
1,500 psi
Operating Temperature - Maximum
120 Degrees C
Snubber Type
Filter
Connection Thread Type
FNPT
Burst Pressure
20,000 psi

Description

Pressure Gauge Snubber, Burst Pressure 20,000 psi, Material Brass, Snubber Type Filter, Element Material Brass, Head Size 3/4 in, Number of Pistons 0, Overall Length 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.