Zoro Homepage

Snubber, Pressure, Filter, 1/2 In, SS

  • Mfr # A05E

  • Zoro # G3497977


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Pressure Range
20,000 psi
Type
Filter
Size (NPT)
1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A05E
Zoro #
G3497977
UPC #
-
Country of Origin
United States

Dimensions

Size (NPT)
1/2 in
Overall Length
2 1/4 in
Connection Size
1/2 in
Head Size
1 1/4 in
Connection Thread Size
1/2 in

Details

Item
Pressure Gauge Snubber
Material
Stainless Steel
Pressure Range
20,000 psi
Type
Filter
Snubber Type
Filter
Maximum Operating Pressure
15,000 psi
Corrosion Resistant
Not Corrosion Resistant
Connection Type
NPT
Head Shape
Hexagon
Operating Temperature Range
Not Rated
Application
Non-Potable Water Applications
Compatible Liquids and Gases
Heavy Oil, Light Oil, Water
Element Material
Stainless Steel
Compatible Process Media
Oil, Water
Connection Thread Type
NPT
Operating Pressure - Maximum
15,000 psi

Description

Pressure Gauge Snubber, Connection Size 1/2 in, Connection Type NPT, Compatible Liquids and Gases Heavy Oil, Light Oil, Water, Operating Temperature Range Not Rated, Maximum Operating Pressure 15,000 psi, Application Non-Potable Water Applications, Material Stainless Steel, Snubber Type Filter, Corrosion Resistant Not Corrosion Resistant, Element Material Stainless Steel, Head Shape Hexagon, Head Size 1 1/4 in, Number of Pistons Not Applicable, Overall Length 2 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.