Zoro Homepage

Exhaust Filter, 1 hp, 5" OD, 9.5" Ht

  • Mfr # 1417P-11

  • Zoro # G0200657


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Element Material
Fiber
Rated Flow Rate
55
Inside Dia. (In.)
3 in
Outside Dia. (In.)
5 in
Overall Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1417P-11
Zoro #
G0200657
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 in
Outside Dia. (In.)
5 in
Overall Height
9 1/2 in
Height (In.)
9 1/2 in
Outside Diameter
5 in
Inside Diameter
3 in

Details

Element Material
Fiber
Rated Flow Rate
55
Compressor HP
1
Filtration Efficiency
99.9 %
For Use with Blower No.
3016-02
Type
Paper
For Use With
Mfr. No. 3016-02
Includes
Filter Media
Item
Exhaust Filter
Compressor Output Power
1 hp
Compatible Manufacturer Part Number
Mfr. No. 3016-02

Description

Exhaust Filter, Compatible Manufacturer Part Number Mfr. No. 3016-02, Compatible Grainger Part Number 490P72, Outside Diameter 5 in, Overall Height 9 1/2 in, Compressor Output Power 1 hp, Filtration Efficiency 99.9 Percent, Inside Diameter 3 in, Element Material Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.