Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Vacuum System, 1/2 HP, 10 gal. Tank

  • Mfr # 8150B-30

  • Zoro # G0164346


product price: $3,538.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oil Free
Number of Cylinders
2
HP
1/2 hp
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150B-30
Zoro #
G0164346
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
30 in
Overall Height
23 in
Overall Width
12.312 in
Cord Length
6 ft

Details

Item
Tank Vacuum System
Lubrication Type
Oil Free
Number of Cylinders
2
HP
1/2 hp
Phase
Single
Voltage
115V AC
Max. Vacuum
26 in Hg
Free Air CFM @ 10 In. Hg
4.6
Free Air CFM @ 20 In. Hg
2.3
Free Air CFM @ 0 In. Hg
7.1
Cylinder Material
Aluminum
Standards
ASME
Free Air Flow Rate
7.1 cfm
Duty Cycle
Continuous
Inlet Gender
Female
Maximum Vacuum
26 in Hg
Electrical Connection
Cord With Plugs
Frequency
60 Hz
Outlet Gender
Female
Power Source
Corded Electric
Outlet Type
NPT
Inlet Type
NPT
Pump Type
WOB-L Piston
Air Tank Style
Horizontal
Piston Type
WOB-L
Sound Level
63 dBA
Output Power
0.5 hp

Description

Tank Vacuum System, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Maximum Vacuum 26 in Hg, Free Air Flow Rate 7.1 cfm, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.