Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V

  • Mfr # 1402N-01

  • Zoro # G8538406


product price: $4,296.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
1/2 hp
Voltage
115/230V AC
Phase
1
Weight
112 lb
Amps AC
8.6/4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402N-01
Zoro #
G8538406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.31 in
Overall Width
14.12 in
Tube Inside Dia.
13/16 in
Overall Height
15.43 in
Outlet Size
13/16 in (F)
Inlet Size
13/16 in (F)NPT

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
115/230V AC
Phase
1
Weight
112 lb
Amps AC
8.6/4.3
Displacement
5.6 cfm
NPT Inlet
1 in
Ultimate Pressure Torr
1 x 10-4
Ballast
Gas
Includes
Oil
Oil Capacity
80 oz
Motor Type
TEFC Continuous Duty
Valve Type
Gas Ballast
RPM
525 RPM
Hz
60
Intake Male SAE Flare
ISO - NW 25
Application
Pumping Corrosive Gases
Lead-Free
No
Maximum Discharge Pressure
0 mbar
Outlet Gender
(F)
Vane Material
Cast Iron
Enclosure Type
Totally Enclosed
Maximum Speed
525 RPM
Maximum Flow Rate
5.6 cfm
Fluid Compatibility
Oil
Maximum Vacuum
0.0001 torr
Pump Type
Rotary Vane Vacuum
Standards
ISO - NW 25
Inlet Gender
(F)
Current Rating
4.3 A, 8.6 A
Outlet Hose/Tube ID
13/16 in
Maximum Operating Pressure
0 psi
Inlet Type
NPT
Output Power
0.5 hp
Runs Dry
No
Duty Cycle
Continuous
Frequency
50/60 Hz

Description

Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 5.6 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 13/16 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 13/16 in, Outlet Gender Female, Application Pumping Corrosive Gases, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.