Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm

  • Mfr # 2042B-01

  • Zoro # G0596653


product price: $4,351.99
/ea
Free Shipping & Returns

Key Features

HP
1/5 hp
Voltage
115V AC
Phase
Single
Weight
21.25 lb
Amps AC
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B-01
Zoro #
G0596653
UPC #
155752103681
Country of Origin
United States

Dimensions

Overall Length
13 13/16 in
Overall Height
8 13/16 in
Overall Width
6 13/16 in
Tube Inside Dia.
1/4 in
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Item
Vacuum Pump
HP
1/5 hp
Voltage
115V AC
Phase
Single
Weight
21.25 lb
Amps AC
1.3
Displacement
1.2 cfm
End Vacuum
29.85 in Hg
Max. dBA
56
NPT Inlet
1/4 in
Includes
115V Plug
RPM
1,725 RPM
Finish
Paint
Application
Degassing Corrosive Liquids
Ballast
Yes
Valve Type
Bleed
Motor Type
IP21
Filter
Yes
Ultimate Pressure Torr
2
Hz
60
Maximum Speed
1,725 RPM
Inlet Type
NPT
Wattage
150 W
Frequency
60 Hz
Free Air Displacement
1.2 cfm
Output Power
1/5 hp
Maximum Vacuum
29.85 in Hg
Vacuum Pressure
2.7 mbar
Outlet Type
Hose Barb
Current Rating
1.3 A

Description

Vacuum Pump, Output Power 1/5 hp, Voltage 115V AC, Free Air Displacement 1.2 cfm, Maximum Vacuum 29.85 in Hg, Vacuum Pressure 2.7 mbar, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type Hose Barb, Application Degassing Corrosive Liquids, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.