Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 2/5 hp, 1 Phase, 115V AC

  • Mfr # 3021-01

  • Zoro # G7372042


product price: $2,985.99
/ea
Free Shipping & Returns

Key Features

HP
5/16 hp
Voltage
115V AC
Phase
1
Weight
33 lb
Overall Length
15.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021-01
Zoro #
G7372042
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.1 in
Outlet Size
7/16 in NPT
Overall Height
9.2 in
Inlet Size
7/16 in NPT
Overall Width
5.4 in

Details

Item
Vacuum Pump
HP
5/16 hp
Voltage
115V AC
Phase
1
Weight
33 lb
Free Air CFM @ 0 In. Hg
0.37
Free Air CFM @ 0 PSI
1.80
RPM
1740
Full Load Amps
4.0
Design
Oil-less
Hz
60
Max. Vacuum
29.9 in Hg
Pump Oil Capacity
0.45 L
Outlet Type
NPT
Frequency
60 Hz
Current Rating
4.0 A
Maximum Speed
1,740 RPM
Wattage
0.3 kW
Power Source
Corded Electric
Maximum Vacuum
29.9 in Hg
Inlet Type
NPT
Sound Level
50 dB
Free Air Flow Rate
0.37 cfm
Bearing Type
Force-Fed Lubricated Sliding Bearings
Output Power
0.4 hp

Description

Vacuum Pump, Output Power 0.4 hp, Phase Single, Voltage 115V AC, Inlet Size 7/16 in, Inlet Type NPT, Outlet Size 7/16 in, Outlet Type NPT, Free Air Flow Rate 0.37 cfm, Maximum Vacuum 29.9 in Hg, Maximum Speed 1,740 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.