Zoro Homepage

Antispatter, Aerosol Can

  • Mfr # 007033

  • Zoro # G916313956


product price: $11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Chemical Base
Butane, Petroleum, Propane
Container Capacity
12 oz
Container Type
Aerosol Can
Series
Nozzle-Kleen #3
Features
Non-Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007033
Zoro #
G916313956
UPC #
731592709926
Country of Origin
United States

Details

Chemical Base
Butane, Petroleum, Propane
Container Capacity
12 oz
Container Type
Aerosol Can
Item
Antispatter
Series
Nozzle-Kleen #3
Features
Non-Flammable

Description

Antispatter, Container Capacity 12 oz, Container Type Aerosol Can, Chemical Base Butane, Petroleum, Propane, Series Nozzle-Kleen #3, Features Non-Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.