15 x 8 in. 5 x 4.5 in. Bolt Circle 3.5 in. Back Spacing 13.45 lbs Pro Star Polished Wheel

  • Mfr # WEL96-58206

  • Zoro # G315764854


product price:  $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEL96-58206
Zoro #
G315764854
UPC #
190300474592
Country of Origin
China

Description

Our products high-performance automotive components for racing street and off-road use. We always work towards to fulfill the requirements of our end users. The Pro Star is one of the longest produced five-star style drag racing wheel for a reason its storied past makes it one of the more iconic wheels on the marketplace. These wheels used to be the norm in NHRA Pro Stock and eventually made its way down to the streets on muscle cars and late-model vehicles. The two-piece cold forged and welded construction allows the wheel to be lightweight but hold up to the rigors of daily drivers. Features -High quality construction and durability -Variety of styles for every type of accessory -Push-thru center cap & valve stem included -Maximum load rating for street applications is 1200 lbs per wheel 2400 lbs per axle with a 28in tire -Mag style lug nut required 1.310in to 1.375 shank length -US Pat. D361 546 -Aluminum -15in x 10in -5 x 4.50in Bolt Circle -3.50in Back Space Specifications - Finish: Polished - Bolt Circle: 5 x 4.5 in. - Back Spacing: 3.5 in. - Capacity: 13.45 lbs - Size: 15 x 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.