15 x 8 in. 5 x 4.54.75 in. Bolt Circle 5.5 in. Back Spacing 12.95 lbs Draglite Polished Wheel

  • Mfr # WEL90-58350

  • Zoro # G816346863


product price:  $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEL90-58350
Zoro #
G816346863
UPC #
-
Country of Origin
China

Description

Our products high performance automotive components for racing street and off road use We always work towards to fulfill the requirements of our end users If there is a classic design for street and strip cars it is the Weld Draglites This design is perhaps one of the most well known and established It has a timeless look that has no shortage of style It is a two piece wheel that uses a revolutionary cold forged and welded construction for a lighter and stronger wheel when compared to cast construction A push thru center cap is included with every wheel Features High quality construction and durability Variety of styles for every type of accessory Push thru center cap & valve stem included Maximum load rating for street applications is 1200 lbs per wheel (2400 lbs per axle) with a 28" tire Mag style lug nut required with a 1 310" to 1 375 shank length Made in Kansas City USA Aluminum Polished 15" x 8" 5 x 4 5 4 75" Bolt Circle 5 5" Back Space Specifications Finish Polished Bolt Circle 5 x 4 5 4 75 in Back Spacing 5 5 in Capacity 12 95 lbs Size 15 x 8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.