This item is Discontinued.

Weld Racing Weld Racing P6055073 Center Caps And Hub Covers W32-P6055073

Weld Racing P6055073 Center Caps And Hub Covers (Discontinued)

  • Mfr # W32-P6055073
  • Zoro # G004018848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W32-P6055073
Zoro #
G004018848
UPC #
190300474806
Country of Origin
China

Description

Features
  • Center cap installation - Push-through
  • Diameter - 3.160 in.
  • Height - 2.20 in.
  • Center cap material - Stainless steel
  • Center cap finish - Polished
  • Center cap logo - Weld
  • Center cap logo color - Black
  • Center cap logo style - Decal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.