2 Brass Pressure Gauge x 100 Psi, 10PK

  • Mfr # GAUGE212X100

  • Zoro # G615499340


product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns

Key Features

Dial Size (In.)
2-inch
Application
industrial, commercial, and residential applications
Primary Pressure Range
up to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAUGE212X100
Zoro #
G615499340
UPC #
-
Country of Origin
China

Dimensions

Dial Size (In.)
2-inch

Details

Application
industrial, commercial, and residential applications
Primary Pressure Range
up to 100 psi

Description

This precision-engineered gauge is designed to provide accurate pressure readings up to 100 psi, making it an essential tool for monitoring and maintaining optimal performance in various systems. Crafted from high-quality brass, it offers exceptional durability and resistance to corrosion, ensuring long-lasting reliability even in demanding environments. The clear, easy-to-read dial allows for quick and precise measurements, while the compact 2-inch size ensures it fits seamlessly into tight spaces. Ideal for use in industrial, commercial, and residential applications, this gauge is a versatile and dependable choice for anyone needing precise pressure monitoring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.