Shop WELDCOTE
See all product information
Create Account
6 x 0.045 x 7/8 Slitter Cut
- Mfr # 10130
- Zoro # G721832055
product price:Â
$
3.89
/ea
Sold in multiples of 25 for
$97.25
Key Features
Wheel Type
T1
Overall Thickness
0.045
Connector Size
7/8
Primary Material Application
Steel and Stainless
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10130
- Zoro #
- G721832055
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Thickness
- 0.045
- Connector Size
- 7/8
Details
- Wheel Type
- T1
- Primary Material Application
- Steel and Stainless
- Abrasive Material
- Aluminum Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.