ARC GOUGING CARBON Electrodes - Type D.C. Copper Coated 1/2in x 12, 50PK

  • Mfr # GCARB0NS12X12

  • Zoro # G515499570


product price: $73.99
/pk 50, $1.48/ea
Sold in multiples of 5 for $369.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCARB0NS12X12
Zoro #
G515499570
UPC #
-
Country of Origin
China

Description

Arc Gouding Carbon Electrodes are copper clad and designed specifically for the air carbon arc process.They are a flexible, efficient and cost effective way for metal removal on practically any metal: carbon steel, other ferrous alloys, cast iron, aluminum, nickel, copper alloys and other nonferrous metals.Metal removal on practically any metal; creating U grooves for weld joints, gougin out cracks, removing hard surface materials, removing old welds and many other applications.Procedure: AC or DC. The electrode should extend at most 7 from the gouging torch with the air jet between the electrode and work piece. Rod angle to work is 35 degrees to 45 degrees. Always use the push technique. The depth and contour of the groove produced are controlled by the electrode diameter and travel speed. Groove depths greater than 1-1/2 times the diameter must be in multiple passes. The width of the groove is determined by the electrode diameter used and is usually 1/8 wider than the diameter. Consult carbon arc torch manual for air pressure settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.