This item is Discontinued.

Weldcote Electrodes 308L-16 1/16X10" Electrode 308L16116E

Electrodes 308L-16 1/16X10" Electrode (Discontinued)

  • Mfr # 308L16116E
  • Zoro # G1981755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308L16116E
Zoro #
G1981755
UPC #
877511003444
Country of Origin
United States

Details

Features
SDS Indicator

Description

Weldcote E308L-16 Stainless Steel Electrodes Contain Extra Low Carbon For The Welding Of Austenitic, Low Carbon 18% Cr-8%Ni Stainless Steels Such As Aisi 304-Elc. The Weld Deposit Of This Electrode Contains A Maximum Of 0.04% Carbon, Which Greatly Reduces The Formation Of Chromium Carbides, Protecting The Corrosion Resistant Qualities Of The Base Metal And Weld. Weldcote308L-16 Electrodes Have A High Deposition Rate Resulting In Excellent Efficiency. 308L-16 Electrodes Can Be Used In All Positions. Typical Applications Include Dairy, Distillery, Restaurant Equipment And Chemical Tanks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.