Shop All Flap Discs
Weldcote
Flap Disc 4 1/2 X 5/8 -11 Z-Solid Xl 60G
Mfr # 10301
Zoro # G3122728
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weldcote
- MFR # 10301
- Zoro # G3122728
- UPC # 843568103017
- Country of Origin United States
- Category Flap Discs
Description
Z-Solid Made With Poly Cotton Zirconia With Closed Coating And High Zirconia / Ao Coating Density For Excellent Metal Removal. Z-Solid Provides The Best Overall Zirconia Flap Disc Value In The World. Excellent Quality-Price Relationship. Z-Solid Works In All Metal Working Applications. Weldcote Compressed Design Technology Provides $ Savings To The End-User.
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
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- FLEX-HONE TOOL BC218800AO FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC218800AO)
- SHAVIV Deburring Tool Set, E Series (155-00161)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399059)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- Weldcote Flap Discs