Shop All Flap Discs
Weldcote
Flap Disc 4-1/2 X 7/8 Aluminum-Prime Reg 36G
Mfr # 10608
Zoro # G3113506
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SDS Indicator Yes
Product Information
- Brand Weldcote
- MFR # 10608
- Zoro # G3113506
- UPC # 843568106087
- Country of Origin United States
- Category Flap Discs
Details
Description
High Quality Aluminum Oxide Grain With A Tough Polyester Heat Treated Backing. 2Nd Tier Calcium Stearate Reduces Material Build Up Between Grains. This Product Design Allows The End User To Keep The Material Cooler And Helps Prevent Loading With Aluminum, Non-Ferrous Metals And Blending Stainless Steel, Compressed Grain Technology For Optimal Grinding Angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (7100245024)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66623399157)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- Weldcote Flap Discs