This item is Discontinued.

Weldcote Flux Soldering Paste Flux 4 Oz Jar PASTEFLUX40Z

Flux Soldering Paste Flux 4 Oz Jar (Discontinued)

  • Mfr # PASTEFLUX40Z
  • Zoro # G3114066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PASTEFLUX40Z
Zoro #
G3114066
UPC #
877511007794
Country of Origin
United States

Details

Features
SDS Indicator

Description

Weldcote Soldering Paste Flux Is A Petrolatum-Based Soldering Paste That Contains Zinc Chloride And Ammonium Chloride. The Petrolatum Helps Protect The Solder Joint Against Corrosive Attack And The Paste Form Insures That The Flux Stays Put Until Soldering. Weldcote Soldering Paste Flux Is Useful On Most Common Metals. It Is Employed Mainly In Pumbing And Maintenance Applications. It Is Not Recommended For Aluminum And Magnesium. Procedure: Weldcote Soldering Paste Flux Is Generally Applied Using An Acid Rush. The Flux Is Active Between 93-315 Degrees Celsius/200-600 Degrees Fahrenheit. Although The Flux Is Self-Cleaning, It Is Recommended Taht The Parts First Be Cleaned With A Rough Surface. For Most Applications, The Residues Can Be Removed With A Damp Rag. However, The Following Cleaning Steps Must Be Followed In Critical Applications. Remove Any Oil, Grease, Or Other Contaminants From The Surface To Be Soldered. Degrease With An Organic Solvent. Rinse In Hot Water Containing 2% Hcl Solution. Use As Many Hot Deionized Water Rinses As Necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.