Metals WCM 10 TIG Gloves, Grain Goatskin/Split Cowhide, Kevlar Thread, Large, 12PK

  • Mfr # WCM10L

  • Zoro # G015499650


product price:  $285.99
/pk 12, $23.83/ea
Free Shipping & Returns

Key Features

Cuff Material
Split Leather
Glove Liner Material
Unlined
Cuff Length
4
Application
TIG
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCM10L
Zoro #
G015499650
UPC #
-
Country of Origin
China

Dimensions

Cuff Length
4
Glove Size
Large

Details

Cuff Material
Split Leather
Glove Liner Material
Unlined
Application
TIG
Thumb Style
Wing

Description

These premium TIG welding gloves are crafted from a combination of grain goatskin and split cowhide, offering an exceptional balance of dexterity and durability. The gloves are stitched with Kevlar thread, ensuring enhanced strength and resistance to heat and abrasion. Designed for a comfortable fit, they provide superior protection while allowing for precise control during intricate welding tasks. Ideal for professional welders, these gloves are built to withstand the rigors of demanding work environments, making them a reliable choice for any welding project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products