
Framer Lite Mid - Women - CT EH WP SR - Black - 8.5D
Mfr # A8161-8.5D
Zoro # G022926484
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Standards
CT, EH, WP, SR
Color
Black
Midsole Material
PU
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8161-8.5D
Zoro #
G022926484
UPC #
198311020951
Country of Origin
Cambodia
Dimensions
Size
8.5
Footwear Width
D
Details
Gender
Women
Standards
CT, EH, WP, SR
Item
Mid Boot
Color
Black
Midsole Material
PU
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Upper Material
Leather
Removable Insole
Yes
Style Number
A8161
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.