Zoro Homepage

Metals WCM 40 Drivers Glove, Split Cowhide/Grain Cowhide Medium, 12PK

  • Mfr # WCM40M

  • Zoro # G015499612


product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Thumb Style
Keystone
Glove Size
Medium
Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM40M
Zoro #
G015499612
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Thumb Style
Keystone
Material
Cowhide

Description

Crafted from a combination of split cowhide and grain cowhide, these gloves offer exceptional durability and comfort for demanding tasks. The medium size ensures a snug fit, providing excellent dexterity and control for precision work. Designed to withstand the rigors of welding and other heavy-duty applications, these gloves offer superior protection against heat, sparks, and abrasions. The reinforced stitching and high-quality materials ensure long-lasting performance, making them an essential addition to any professional's toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.