Nickel 82 ER NiCr-3 MIG Wire .045in x 33 Spool, 33 Pounds

  • Mfr # NI82045X33SP

  • Zoro # G015499575


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER NiCr-3
Spool Type
Spool
Wire Diameter
.045in
Weight
33 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NI82045X33SP
Zoro #
G015499575
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
.045in

Details

AWS Classification
ER NiCr-3
Spool Type
Spool
Weight
33 Pounds

Description

Weldcote 82 is used for the welding of Inconel alloys 600, 601 and 690, Incoloy alloys 800 and 800HT, and Inco alloy 330. This filler metal is also used for surfacing of steel. Weld metal deposited by alloy 82 has high strength and good corrosion resistance, including oxidation resistance and creep-rupture strength at elevated temperatures. Alloy 82 is used in dissimilar welding such as joining Inconel alloys, Incoloy alloys and Inconel alloy 330 to nickel, Monel alloys, stainless steels and carbon steels. This filler metal is also used to join stainless steels to nickel alloys to carbon steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.