This item is Discontinued.

Weldcote Right Angle Grinder Wheels, Cutting, Type 27, 4-1/2in x 0.045in x 7/8, 25PK 11106

Right Angle Grinder Wheels, Cutting, Type 27, 4-1/2in x 0.045in x 7/8, 25PK (Discontinued)

  • Mfr # 11106
  • Zoro # G716024984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11106
Zoro #
G716024984
UPC #
-
Country of Origin
Germany

Description

INOX-PRIME PLUS has new breakthrough technology. The resin wheels are compressed while curing in the oven/kiln. The result is a denser, more stable and high performing wheel.The compressed technology has an approximate 20% higher density in comparison to a standard resin wheel.INOX-PRIME PLUS can cut steel and stainless, are contaminate free thin cutting wheels.Excellent average cutting speeds per cut with a minimal bur, smoother finish and long life. Excellent for high power machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.