Steel/Brass Plated 2in x 4000 Psi U.L. Pressure Gauge, 10PK

  • Mfr # GAUGE2X4000S

  • Zoro # G815499522


product price:  $117.99
/pk 10, $11.80/ea
Sold in multiples of 5 for $589.95
Free Shipping & Returns

Key Features

Gauge Case Material
Steel/Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAUGE2X4000S
Zoro #
G815499522
UPC #
-
Country of Origin
China

Details

Gauge Case Material
Steel/Brass

Description

This high-quality pressure gauge is designed to provide accurate readings for a variety of applications, ensuring optimal performance and safety. Constructed with a durable steel body and brass plating, it offers excellent resistance to corrosion and wear, making it suitable for both industrial and commercial environments. The gauge is capable of measuring pressures up to 4000 PSI, making it ideal for high-pressure systems. Additionally, it meets U.L. standards, guaranteeing reliability and precision in demanding conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.