Steel/Brass Plated Pressure Gauge, 2in x 200 Psi, 10PK

  • Mfr # GAUGE2X200S

  • Zoro # G315499329


product price:  $108.99
/pk 10, $10.90/ea
Sold in multiples of 5 for $544.95
Free Shipping & Returns

Key Features

Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAUGE2X200S
Zoro #
G315499329
UPC #
-
Country of Origin
China

Dimensions

Dial Size (In.)
2 in

Description

This precision-engineered pressure gauge is designed to deliver accurate readings up to 200 psi, making it ideal for a variety of industrial and commercial applications. The gauge features a robust steel construction with a brass-plated finish, ensuring durability and resistance to corrosion. Its compact 2-inch diameter allows for easy installation in tight spaces, while the clear, easy-to-read dial ensures quick and precise pressure monitoring. Whether used in hydraulic systems, air compressors, or other pressurized equipment, this gauge provides reliable performance and long-lasting service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.