60W Soldering Iron

  • Mfr # WLIR6012A

  • Zoro # G303508811


product price:  $27.79
/ea

Key Features

Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Standards
cULus Listed 336B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLIR6012A
Zoro #
G303508811
UPC #
037103346469
Country of Origin
Mexico

Dimensions

Tip Width
0.25 in

Details

Item
Corded Soldering Irons
Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Standards
cULus Listed 336B
Plug Type
Three Prong
Compatible Station
WLSK8012A
Operating Voltage
120V AC
Product Type
Soldering Iron
Handle Style
Ergonomic Molded Pencil Grip
Tip Manufacturer Model Number
WLTCH6IR60
Tip Type
Chisel
Power Consumption (Maximum)
60 W
Compatible Tip Series
WLIR60
Includes Heating Element
Yes
Time to Maximum Temperature
1 min
Operating Temperature (Maximum)
880 Degrees F
Number of Tips Included
1

Description

Corded Soldering Irons, Compatible Station WLSK8012A, Power Consumption (Maximum) 60 W, Operating Temperature (Maximum) 880 Degrees F, Tip Type Chisel, Tip Width 0.25 in, Time to Maximum Temperature 1 min, Operating Voltage 120V AC, Plug Type Three Prong, Series RED, Product Type Soldering Iron, Includes LED Halo Ring, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series WLIR60, Features Quick Tip Change, Handle Style Ergonomic Molded Pencil Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.