80W Soldering Iron Kit

  • Mfr # WLIRPK8012A

  • Zoro # G203508782


product price:  $39.69
/ea

Key Features

Application
Soldering
Features
Quick Tip Change
Includes
Integrated Safety Rest
Series
RED
Operating Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLIRPK8012A
Zoro #
G203508782
UPC #
037103346506
Country of Origin
Mexico

Dimensions

Tip Width
0.375 in

Details

Item
Corded Soldering Iron Kits
Application
Soldering
Features
Quick Tip Change
Includes
Integrated Safety Rest
Series
RED
Operating Voltage
120V AC
Time to Maximum Temperature
1 min
Plug Type
Three Prong
Product Type
Soldering Iron Kit
Operating Temperature (Maximum)
900 Degrees F
Number of Tips Included
2
Includes Heating Element
Yes
Tip Type
Chisel
Handle Style
Ergonomic Power Grip
Compatible Tip Series
WLT
Tip Manufacturer Model Number
WLTCH10IR80
Operating Temperature (Minimum)
880 Degrees F
Compatible Station
WLIR8012A
Power Consumption (Maximum)
80 W

Description

Corded Soldering Iron Kits, Compatible Station WLIR8012A, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 900 Degrees F, Operating Temperature (Minimum) 880 Degrees F, Tip Type Chisel, Tip Width 0.375 in, Time to Maximum Temperature 1 min, Operating Voltage 120V AC, Plug Type Three Prong, Series RED, Product Type Soldering Iron Kit, Includes Integrated Safety Rest, Includes Heating Element Yes, Number of Tips Included 2, Application Soldering, Compatible Tip Series WLT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.