This item is Discontinued.

Weller Crescent 1/4 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc CDDS23N

Crescent 1/4 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (Discontinued)

  • Mfr # CDDS23N
  • Zoro # G106431729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDDS23N
Zoro #
G106431729
UPC #
037103317513
Country of Origin
China

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6

Description

Crescent mechanics tools are made from chrome alloy steel specially formulated and heat treated for high strength and superior resistance to abrasion and corrosion.


  • • Size markings stamped on socket for quick size identification
  • • Nickel chrome plated for durability
  • • Off-corner loading technology to virtually eliminate fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.