Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weller Crescent 3/8 in. drive Contoured Teardrop Ratchet 72 teeth CRW11

Crescent 3/8 in. drive Contoured Teardrop Ratchet 72 teeth (Discontinued)

  • Mfr # CRW11
  • Zoro # G306429311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRW11
Zoro #
G306429311
UPC #
37103321473
Country of Origin
China

Description

Crescent is a premier hand tool brand from Apex Tool Group, one of the largest hand tool manufacturers in the world. The brand is often associated with its most famous product, the Crescent brand adjustable wrench. In 1907, a Swedish immigrant and inventor Karl Peterson founded the Crescent Tool Company. Soon after that, he introduced America's first open-end adjustable wrench, a revolutionary concept that replaced an entire set of dedicated- size wrenches. The Crescent adjustable wrench was extremely successful. It was widely imitated but never duplicated. The Crescent adjustable wrench became one of the most essential tools in the toolbox of generations of professional tradesmen – well-known and well-regarded as an iconic hand tool that was proven and reliable. In fact, after his historic solo transatlantic flight in 1927, Charles Lindbergh was quoted saying he carried only “gasoline, sandwiches, a bottle of water and a Crescent wrench and pliers.” In the years that followed, Crescent introduced many improvements, making its wrenches lighter, stronger and more versatile. The brand grew to include many more sizes and types of adjustable wrenches, plus a wide selection of pliers, mechanics hand tools and toolsets.


  • • Quick-release design allows for rapid socket removal
  • • Manufactured from chrome alloy steel for better strength and longer tool life
  • • Teardrop head for improved access
  • • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • • 72-tooth ratchet turns fasteners with a 5 deg swing arc
  • • Stubby handle length for when clearance is limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.