This item is Discontinued.

Weller Crescent 5/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc CDDS29N

Crescent 5/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (Discontinued)

  • Mfr # CDDS29N
  • Zoro # G406431627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDDS29N
Zoro #
G406431627
UPC #
037103317575
Country of Origin
China

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6

Description

Crescent mechanics tools are made from chrome vanadium steel alloy specially formulated and heat-treated for high strength and superior resistance to abrasion and corrosion.


  • • Nickel Chrome plated for long lasting protection
  • • Chrome Vanadium Steel
  • • Mirror polish finish
  • • Sockets feature Surface Drive technology to virtually eliminate fastener rounding
  • • Deep well
  • • 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.