Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WLBRK12
Zoro #
G707111280
UPC #
037103345622
Country of Origin
China
Dimensions
Tip Width
0.4 mm
Battery Size
3.7 V
Details
Item
Soldering Iron
Application
Soldering
Features
Includes
Battery
Series
WLBRK12
Standards
CE
Rechargeable Battery
Rechargeable
Temperature Adjustment
Fixed
Product Type
Soldering Iron
Time to Maximum Temperature
45 sec
Number of Tips Included
1
Power Consumption (Maximum)
12 W
Battery Included
Yes
Tip Type
Conical
Battery Chemistry
Lithium-Ion
Operating Temperature (Maximum)
950 Degrees F
Description
Soldering Iron, Operating Temperature (Maximum) 950 Degrees F, Number of Tips Included 1, Tip Type Conical, Tip Width 0.4 mm, Time to Maximum Temperature 45 sec, Temperature Adjustment Fixed, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size 3.7 V, Series WLBRK12, Includes Battery, Battery Included Yes, Application Soldering
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.