Weller

Soldering Tip, Flat, 1.6mm


product price: $4.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type flat
  • For Use With 1UNE4
  • Application Soldering
  • Tip Type Chisel
  • Tip Series ET
See all product information

Product Information

Dimensions

Size 1.6 mm
Tip Outside Diameter 6.8 mm
Tip Length 34.5 mm
Tip Width 1.6 mm

Details

Item Soldering Tip
Type flat
For Use With 1UNE4
Application Soldering
Tip Type Chisel
Tip Series ET
ESD Safe No
Maximum Operating Temperature 850 Degrees F
Compatible Handpiece Manufacturer Weller
Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Product Type Soldering Tip
Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Material Plated Copper
Tip Thickness 0.8 mm

Description

Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.