Zoro Homepage

SOLDERING TIP

  • Mfr # WLTDF24IBU75

  • Zoro # G803046332


product price: $40.59
/ea

Key Features

Material
Copper
Application
Micro Components
Product Type
Soldering Tip
Maximum Operating Temperature
900 Degrees F
Tip Width
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTDF24IBU75
Zoro #
G803046332
UPC #
037103346117
Country of Origin
Ireland

Dimensions

Tip Width
2.4 mm
Tip Length
28 mm

Details

Item
SOLDERING TIP
Material
Copper
Application
Micro Components
Product Type
Soldering Tip
Maximum Operating Temperature
900 Degrees F
Tip Type
Chisel
Compatible Handpiece Manufacturer
Weller
Tip Series
WLBU75
Compatible Handpiece Manufacturer Model Number
WLBU75, WLBUK75

Description

SOLDERING TIP, Tip Series WLBU75, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 28 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number WLBU75, WLBUK75, Compatible Handpiece Manufacturer Weller, Application Micro Components, Material Copper, Product Type Soldering Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.