Zoro Homepage

WELLER 300W Soldering Station

  • Mfr # WLSK8012A

  • Zoro # G303508798


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Adjustable Wattage, Easy Tip Access, Integrated Safety Rest, On-Board Cellulose Sponge Tip Cleaner, Quick Tip Change
Includes
Ergonomic Molded Pencil Grip Handle
Series
RED
Standards
cULus Listed 336B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSK8012A
Zoro #
G303508798
UPC #
037103346551
Country of Origin
Mexico

Dimensions

Tip Outside Diameter
10
Tip Width
10 mm
Station Power Cord Length
1.2 ft
Tip Thickness
mm

Details

Item
Soldering Stations
Application
Soldering
Features
Adjustable Wattage, Easy Tip Access, Integrated Safety Rest, On-Board Cellulose Sponge Tip Cleaner, Quick Tip Change
Includes
Ergonomic Molded Pencil Grip Handle
Series
RED
Standards
cULus Listed 336B
Control Type
Dial Knob
Operating Temperature (Minimum)
900 Degrees F
Station Power Consumption
300 W
Handpiece Power Consumption
80 W
Product Type
Complete Station
Operating Temperature (Maximum)
880 Degrees F
Temperature Adjustment
Adjustable Temperature Setting
ESD Safe
No
Number of Tips Included
1
Number of Channels
1
Operating Voltage
110V AC
Compatible Handpiece Manufacturer Model Number
RED
Tip Type
Chisel
Handpiece
Handpiece Not Included

Description

Soldering Stations, ESD Safe No, Number of Channels 1, Station Power Consumption 300 W, Tip Type Chisel, Tip Width 10 mm, Operating Temperature (Minimum) 900 Degrees F, Operating Temperature (Maximum) 880 Degrees F, Handpiece Handpiece Not Included, Product Type Soldering Station, Series RED, Application Soldering, Compatible Handpiece Manufacturer Model Number RED, Control Type Dial Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.