WELLER 35W Soldering Iron
- Mfr # WP35
- Zoro # G816555609
product price:Â
$
54.55
/ea
Key Features
Product Type
Soldering Iron
Features
Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element
Handpiece Connection Type
Plug
Standards
UL
Operating Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP35
- Zoro #
- G816555609
- UPC #
- 037103593610
- Country of Origin
- Mexico
- Product Type
- Soldering Iron
- Features
- Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element
- Handpiece Connection Type
- Plug
- Standards
- UL
- Operating Voltage
- 120V
- Application
- Electronic Tasks
- Plug Type
- Three Prong
- Compatible Tip Series
- ST
- Handle Style
- Cushion Grip
- Includes Heating Element
- No
- Power Consumption (Maximum)
- 35 W
- Tip Type
- Screwdriver
- Item
- Soldering Iron
- Includes
- Tip
- Number of Tips Included
- 1
- Operating Temperature (Maximum)
- 850 Degrees F
- Tip Manufacturer Model Number
- ST3
Dimensions
- Tip Width
- 0.125 in
- Tool Length
- 7 7/8 in
- Cord Length
- 6 ft
- Fits Chest Size
- Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element
Description
Soldering Iron, Power Consumption (Maximum) 35 W, Tool Length 7 7/8 in, Operating Temperature (Maximum) 850 Degrees F, Tip Type Screwdriver, Tip Width 0.125 in, Operating Voltage 120V, Plug Type Three Prong, Cord Length 6 ft, Product Type Soldering Iron, Includes Tip, Includes Heating Element No, Number of Tips Included 1, Application Electronic Tasks, Compatible Tip Series ST, Features Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.