Shop All Soldering Tips
Weller
WELLER ET Screwdriver Soldering Tip
Mfr # ETAB
Zoro # G704196396
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Application Soldering
- For Use With 1UNE4
- Material Plated Copper
- Tip Series ET
Product Information
- Brand Weller
- MFR # ETAB
- Zoro # G704196396
- UPC # 037103038210
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 1.6 mm |
Tip Length | 15.9 mm |
Tip Width | 1.6 mm |
Details
Description
Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 1.6 mm, Tip Length 15.9 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 15' (1440-1103) (PA44-3545-15)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 5lb (1203-5)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- WELLER Long Chisel Solder Tip (PL133)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- Weller Soldering Tips