WLIR60 Conical Soldering Tip

  • Mfr # WLTC08IR60

  • Zoro # G202716416


product price:  $16.99
/pk 3, $5.66/ea

Key Features

Material
Iron
Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Tip Type
Conical
Product Type
Soldering Tip
Compatible Station
WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLTC08IR60
Zoro #
G202716416
UPC #
037103346575
Country of Origin
Mexico

Dimensions

Tip Width
0.8 mm
Tip Outside Diameter
0.8 mm
Overall Length
52 mm

Details

Item
Soldering Tips
Material
Iron
Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Tip Type
Conical
Product Type
Soldering Tip
Compatible Station
WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD
Tip Series
WLIR60
Maximum Operating Temperature
880 Degrees F

Description

Soldering Tips, Tip Series WLIR60, Tip Type Conical, Tip Width 0.8 mm, Maximum Operating Temperature 880 Degrees F, Tip Outside Diameter 0.8 mm, Compatible Station WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD, Application Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( less than 8AWG), Marine, Model Railroads, Small Appliances, Material Iron, Overall Length 52 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.