WLIR80 Chisel Soldering Tip, PK3

  • Mfr # WLTCH10IR80

  • Zoro # G402737204


product price:  $28.89
/pk 3, $9.63/ea

Key Features

Material
Iron
Application
Automotive, Grounding Modifications, Heat Sink, Home Repairs, Join Wires ( Less Than4AWG), Stained Glass
Maximum Operating Temperature
800 Degrees F
Tip Outside Diameter
10 mm
Tip Width
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLTCH10IR80
Zoro #
G402737204
UPC #
037103346582
Country of Origin
Mexico

Dimensions

Tip Outside Diameter
10 mm
Tip Width
10 mm
Overall Length
76.2 mm

Details

Item
Soldering Tips
Material
Iron
Application
Automotive, Grounding Modifications, Heat Sink, Home Repairs, Join Wires ( Less Than4AWG), Stained Glass
Maximum Operating Temperature
800 Degrees F
Tip Type
Chisel
Product Type
Soldering Tip
Compatible Station
WLIR8012A, WLIR8023C, WLIR8023G, WLIR8023I, WLIR8023M, WLIRK8012A, WLIRK8023C, WLIRK8023G, WLIRK8023I, WLIRK8023M, WLIRPK8012A, WLIRPK8023C, WLIRPK8023G, WLIRPK8023I, WLIRPK8023M, WLSK8012A, WLSK8023C, WLSK8023G, WLSK8023I
Tip Series
WLIR80

Description

Soldering Tips, Tip Series WLIR80, Tip Type Chisel, Tip Width 10 mm, Maximum Operating Temperature 800 Degrees F, Tip Outside Diameter 10 mm, Compatible Station WLIR8012A, WLIR8023C, WLIR8023G, WLIR8023I, WLIR8023M, WLIRK8012A, WLIRK8023C, WLIRK8023G, WLIRK8023I, WLIRK8023M, WLIRPK8012A, WLIRPK8023C, WLIRPK8023G, WLIRPK8023I, WLIRPK8023M, WLSK8012A, WLSK8023C, WLSK8023G, WLSK8023I..

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.