WLTC/WLTCH 7pcCrdles Soldr Irn Kt

  • Mfr # WLIBAK8

  • Zoro # G003458287


product price:  $35.89
/ea

Key Features

Includes
Lead-Free Solder, Protective Cap, Soldering Iron, Tip Wrench
Series
WLTC03IBA8; WLTCH2IBA8
Battery Chemistry
Alkaline, Nickel-Metal Hydride
Power Consumption (Minimum)
6 W
Number of Tips Included
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLIBAK8
Zoro #
G003458287
UPC #
037103345646
Country of Origin
China

Dimensions

Battery Size
AA
Tip Width
0.3 mm

Details

Item
CORDLESS SOLDERING IRON
Includes
Lead-Free Solder, Protective Cap, Soldering Iron, Tip Wrench
Series
WLTC03IBA8; WLTCH2IBA8
Battery Chemistry
Alkaline, Nickel-Metal Hydride
Power Consumption (Minimum)
6 W
Number of Tips Included
1
Number of Batteries Required
4
Power Consumption (Maximum)
8 W
Operating Temperature (Maximum)
900 Degrees F
Battery Included
Yes
Rechargeable Battery
Single Use
Time to Maximum Temperature
38 sec
Tip Type
Conical
Product Type
Soldering Iron Kit
Temperature Adjustment
Fixed

Description

CORDLESS SOLDERING IRON, Operating Temperature (Maximum) 900 Degrees F, Number of Batteries Required 4, Number of Tips Included 1, Tip Type Conical, Tip Width 0.3 mm, Time to Maximum Temperature 38 sec, Temperature Adjustment Fixed, Battery Chemistry Alkaline, Nickel-Metal Hydride, Rechargeable Battery Single Use, Battery Size AA, Series WLTC03IBA8; WLTCH2IBA8, Includes Lead-Free Solder, Protective Cap, Soldering Iron, Tip Wrench, Battery Included Yes, Power Consumption (Minimum) 6 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.