1075XLK Extra Large Mens Duck Fabric Thinsulate Glove

  • Mfr # 7314214

  • Zoro # G116317310


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314214
Zoro #
G116317310
UPC #
-
Country of Origin
China

Description

Features Color: Copper Gender: Men''s Size: Extra Large Material: Duck Fabric Product Type: Gloves Nonslip Grip: Yes Knuckle Strap Protection: Yes Heat Resistant: No Machine Washable: No Lined: Yes Water Resistant: Yes Stretchable: No Number in Package: 1 Insulated: Yes Reinforced Palm: Yes Contains Latex: Yes Leather Palm: No Cuff Style: Hook and Loop Thumb Patch: Yes Poly cotton shell with waterproof glove insert Fully wrapped fleece lining with type C 4 gram Thinsulate insulation along with polyurethane foam Straight thumb Self hemmed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.