Shop WELLS LAMONT
See all product information
Create Account
Women's Indoor/Outdoor Liberty Print Gardening Gloves Multicolored S 1 pair
- Mfr # 4180S-925
- Zoro # G516119231
product price:Â
$
7.99
/pr
Sold in multiples of 2Â prs for
$15.98
Key Features
Length
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4180S-925
- Zoro #
- G516119231
- UPC #
- 53300825965
- Country of Origin
- China
- Item
- Gloves/Garden Apparel/Acc
Dimensions
- Length
- 0.9 in
Description
Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: Yes, Lined: , Machine Washable: No, Material: Cowhide Leather, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Bagged, Product Type: Gardening Gloves, Reinf
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.