1196M Winter Glove Thinsulate Med Knit Lined 100 Gram Carded

  • Mfr # 7381213

  • Zoro # G416316204


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381213
Zoro #
G416316204
UPC #
-
Country of Origin
China

Description

Features Color: Brown Gender: Men''s Size: Medium Material: Suede Cow Leather Glove Style: Winter Product Type: Gloves Stretchable: No Heat Resistant: No Cuff Style: Knit Number in Package: 1 pair Knuckle Strap Protection: No Reinforced Palm: Yes Thumb Patch: No Leather Palm: Yes Machine Washable: Yes Insulated: Yes Contains Latex: No Water Resistant: Yes Nonslip Grip: Yes Lined: Yes Inside out knit wrist 1 gram Thinsulate

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.