Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolmax Men's Outdoor Knit Work Gloves Gray L

  • Mfr # 499L

  • Zoro # G116173435


product price: $7.39
/pr
Sold in multiples of 2 for $14.78

Key Features

Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499L
Zoro #
G116173435
UPC #
53300813429
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Men's, Heat Resistant: , Insulated: , Knuckle Strap Protection: No, Leather Palm: , Lined: , Machine Washable: No, Material: Nylon/Polyester Blend, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Carded, Product Type: Knit Work Gloves, Re

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.