Cut Resistant Sleeve, Kevlar(R), 18in.L
Mfr # SK-18-KCL
Zoro # G8585114
product price: $7.15
/eaKey Features
Size
One Size Fits Most
ANSI/ISEA Cut Level
3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-18-KCL
Zoro #
G8585114
UPC #
094725565418
Country of Origin
United States
Dimensions
Size
One Size Fits Most
Length
18"
Sleeve Size
Universal
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
0
Standards
ANSI
ANSI/ISEA Puncture Level
0
Cuff Style
Elastic
Suggested Use Environment
Dry
Material
Kevlar(R)
Application
Cut
Sleeve Style
Sleeve
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.