Shop WELLS LAMONT
See all product information
FX3 Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Yellow M 1 pair
Mfr # 7861M
Zoro # G516173424
product price:Â $23.79
/prKey Features
Length
1.65 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7861M
- Zoro #
- G516173424
- UPC #
- 53300813313
- Country of Origin
- Pakistan
Dimensions
- Length
- 1.65 in
Details
- Item
- Gloves/Garden Apparel/Acc
Description
Gender: Men's, Heat Resistant: Yes, Insulated: , Knuckle Strap Protection: , Leather Palm: Yes, Lined: , Machine Washable: Yes, Material: Spandex/Synthetic Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Bagged, Product Type: Hi-Viz Work Gl
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.