
Knit Gloves, , M 12 PK
Mfr # M214M
Zoro # G1220506
product price: $167.99
/pk 12, $14.00/eaSold in multiples of 24 for $4,031.76
Free Shipping & Returns
Key Features
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M214M
Zoro #
G1220506
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.