2 Burner Radiant Gas CharBroiler, 40000 BTU

  • Mfr # HDCB1230G

  • Zoro # G6673046


product price: $2,509.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Gas
BtuH
40,000 BtuH
Material
Cast Iron
Burners
2
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCB1230G
Zoro #
G6673046
UPC #
663118731428
Country of Origin
China

Dimensions

Overall Length
14 in
Cooking Surface Dimensions
12 x 21-5/8 in
Overall Height
18 1/8 in
Overall Depth
30 1/2 in
Overall Width
14 in
Cooking Surface Width
12 in
Cooking Surface Depth
30 in

Details

Item
Radiant Gas CharBroiler
Power Source
Gas
BtuH
40,000 BtuH
Material
Cast Iron
Burners
2
Includes
Convertible from NG to LP-Conversion Kit
Number of Burners
4
Gas Inlet
3/4 in NPT
Gas Type
Natural
Installation Type
Countertop
Heat Capacity
40,000 BTU

Description

Radiant Gas CharBroiler, Power Source Gas, Cooking Surface Depth 30 in, Cooking Surface Width 12 in, Overall Height 18 1/8 in, Overall Width 14 in, Overall Depth 30 1/2 in, Material Cast Iron, Number of Burners 4, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 40,000 BTU, Includes Convertible from NG to LP-Conversion Kit

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.